0 items

Broan Nutone Allure™ 36 in. 430 cfm Under-Cabinet Range Hood

BQS336

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
3
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
430
Collection
Allure™
Color Finish
Black
Color Finish Category
Blacks
Depth
20 in
Energy Star Compliant
No
Filter Type
Aluminum Mesh
Height
7-1/4 in
Hood Vent Type
Under Cabinet
Sones
5.5
UL Listed
Yes
Volts
120V
Width
36 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday