Broan Nutone

39W Heat Recovery Ventilator

Part #BHRV90S  |  Manufacturer Part #HRV90S

Watts:

39
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CFM: 90

Depth: 15-5/8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 16-5/16 in

Watts: 39

Width: 19-13/16 in