10 x 6-1/2 x 4 in. Wall Vent in White Engineered Resin
10 x 6-1/2 x 4 in. Wall Vent in White Engineered Resin
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 720-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 4 in Round Ducts
- Color Finish Name:
- White
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 6-1/2 in
- Length:
- 10 in
- Material:
- Resin
- UL Listed:
- No
- Width:
- 6-1/2 in