6-1/2 x 6-1/2 x 4 in. Wall Vent Engineered Resin in White

You last purchased this on
 
Broan

6-1/2 x 6-1/2 x 4 in. Wall Vent Engineered Resin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

6-1/2 x 6-1/2 x 4 in. Wall Vent Engineered Resin in White

  • Fast #
  • Part #BWVK2A
  • Item #3690664
  • Manufacturer Part #WVK2A
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Works with 3 in. or 4 in. ductwork and includes a 3 in. to 4 in. adapter for convenience.
  • The flexible ducting conforms to UL 181 Class 1 Air Connector requirements.
  • Easy-to-install vent for a kitchen or bath ventilation fan.
  • Kit comes with all parts needed for installation
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4 in
Height:
6-1/2 in
Length:
6-1/2 in
Material:
Resin
Width:
6-1/2 in