Broan Nutone

42 in. 200 cfm Range Hood in Almond

Part #BQT242AA  |  Manufacturer Part #QT242AA

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cooktop lights
  • 200 cfm
  • 4.5 sones
  • HVI 2100 certified
  • Infinitely adjustable, rotary speed control
  • Installs vertically or horizontally as 3 1/4" x 10"
  • Larger filter area captures more steam and odors
  • Patented air chamber design reduces noise
  • Requires dual 40W lamps for two-level light setting
  • Includes 3 1/4" x 10" damper/adapter

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CFM: 200

Color Finish: Almond

Color Finish Category: Neutrals

Depth: 17-1/2 in

Ducted or Ductless: Ducted

Height: 6 in

Hood Vent Type: Under Cabinet

Installation Type: Under Cabinet

Sones: 4.5

Vent Type: Ducted

Volts: 120V

Width: 42 in