0 items

Broan Nutone Quiet Hood™ 42 in. 220 cfm Under-Cabinet Range Hood

BQT242

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 200 cfm
  • 4.5 sones
  • Cooktop lights
  • HVI 2100 certified
  • Includes 3 1/4" x 10" damper/adapter
  • Infinitely adjustable, rotary speed control
  • Installs vertically or horizontally as 3 1/4" x 10"
  • Larger filter area captures more steam and odors
  • Patented air chamber design reduces noise
  • Requires dual 40W lamps for two-level light setting

SPECIFICATIONS

AMP
1.7
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
220
Collection
Quiet Hood™
Color Finish
White on White
Color Finish Category
Whites
Depth
17-1/2 in
Height
6 in
Hood Vent Type
Under Cabinet
Sones
4.5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday