0 items

Broan Nutone Allure 42 in. 300 cfm Under-Cabinet Range Hood

BQS242

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cooktop lights

SPECIFICATIONS

AMP
2
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
300
Collection
Allure
Color Finish
White on White
Color Finish Category
Whites
Depth
20 in
Height
7-1/4 in
Hood Vent Type
Under Cabinet
Sones
4.5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday