Broan Nutone

42 in. 450 cfm Under-Cabinet Range Hood in White

Part #BQP342WW  |  Manufacturer Part #QP342WW

Width:

42 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The easy to clean Evolution™ series of QP range hoods feature brilliant lighting and quiet operation with a contemporary style and sleek appearance
  • Ultra quiet at less than 0.3 sones at normal speed and only 5.0 sones at high speed, allowing you to clear out cooking smoke and unwanted smells without disturbing the peace in your kitchen
  • Featuring 100 CFM at normal speed and 450 CFM at high speed, providing the smoke and odor clearing power you need at the press of the 4-speed, soft-touch control with green LED indicators
  • An integrated LED clock-timer lets you time certain dishes, delay-off allows the hood to operate an extra 10 minutes after cooking, and a 2-level ambient light sensor turns on when it senses low room light
  • Four 50W halogen MR16, GU10 base lamps provide brilliant lighting over and around the cook top with 4-levels of brightness, including theater-style transition, bulbs included
  • Aluminum micro-mesh filters are dishwasher-safe, allowing for easy cleaning and a fresh smelling kitchen
  • Enclosed non-stick bottom pan ensures quick clean-up to make your work fast and easy
  • Advanced Heat Sentry™ detects excessive heat and turns blower to high, prolonging product life and ensuring your confidence in range hood performance
  • Choice of 3-1/4" x 10" rectangular or 7" round ducting ensures reliable discharge without repositioning the blower, both included
  • Optional non-ducted installation requires CleanSense™ BPPF charcoal filters, sold separately

Specifications

ADA Compliant: No

AMP: 3.3

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 450

Color Finish: White

Color Finish Category: Whites

Depth: 20-1/8 in

Duct Shape: Rectangular

Energy Star Compliant: No

Fan Speeds: 4

Filter Type: Aluminum Mesh

Height: 7-1/4 in

Hood Vent Type: Under Cabinet

Installation Type: Under Cabinet

Sones: 7

UL Listed: Yes

Volts: 120V

Width: 42 in