45-49/50 in. Birch Raised Panel in Unfinished
45-49/50 in. Birch Raised Panel in Unfinished
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Unfinished
- Height:
- 45-49/50 in
- Material:
- Wood
- UL Listed:
- No
- Width:
- 14-1/50 in