Broan Nutone 450 cfm Under-Cabinet Range Hood in White

BQP3WW

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced Heat Sentry™ detects excessive heat and turns blower to high, prolonging product life and ensuring your confidence in range hood performance
  • Aluminum micro-mesh filters are dishwasher-safe, allowing for easy cleaning and a fresh smelling kitchen
  • An integrated LED clock-timer lets you time certain dishes, delay-off allows the hood to operate an extra 10 minutes after cooking, and a 2-level ambient light sensor turns on when it senses low room light
  • Choice of 3-1/4" x 10" rectangular or 7" round ducting ensures reliable discharge without repositioning the blower, both included
  • Enclosed non-stick bottom pan ensures quick clean-up to make your work fast and easy
  • Featuring 100 CFM at normal speed and 450 CFM at high speed, providing the smoke and odor clearing power you need at the press of the 4-speed, soft-touch control with green LED indicators
  • Four 50W halogen MR16, GU10 base lamps provide brilliant lighting over and around the cook top with 4-levels of brightness, including theater-style transition, bulbs included
  • Optional non-ducted installation requires CleanSense™ BPPF charcoal filters, sold separately
  • The easy to clean Evolution™ series of QP range hoods feature brilliant lighting and quiet operation with a contemporary style and sleek appearance
  • Ultra quiet at less than 0.3 sones at normal speed and only 5.0 sones at high speed, allowing you to clear out cooking smoke and unwanted smells without disturbing the peace in your kitchen

SPECIFICATIONS

ADA Compliant
No
AMP
3.3
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
450
Color Finish
White
Color Finish Category
Whites
Depth
20-1/8 in
Duct Shape
Rectangular
Energy Star Compliant
No
Fan Speeds
4
Filter Type
Aluminum Mesh
Height
7-1/4 in
Hood Vent Type
Under Cabinet
Sones
7
UL Listed
Yes
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday