430 CFM Bathroom Exhaust Fan in White
Model 506 430 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7.5 Audible Sones
- Fight heat, humidity buildup and unwanted smells inside the garage, kitchen, laundry or rec room
- 430 CFM - ventilate up to 425 sq. ft.
- Tested and approved for extreme hot and cold weather
- Effectively ventilate a one or two car garage, either attached or detached from the home
- Use for spot ventilation in a larger garage near a work bench, car, garbage can, lawn mower, or other spaces within the garage
- Built-in exterior wall cap/vent, no ducting needed for installation
- Pre-installed pull chain controls fan, no wall control required
- Housing adjusts to fit walls from 4½"–9½" thick
- Motor assembly offers a fast and easy twist-lock installation
Specifications
- AMP:
- 1.7
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 430 ft3/min
- CSA Certified:
- No
- Collection:
- Model 506
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 13-1/2 in
- Dimmable:
- No
- Duct Size:
- 10 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 13-1/2 in
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Airflow:
- 430
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Square
- Sones:
- 7.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 67.4 W
- Weight:
- 13 lb
- Width:
- 13-1/2 in