Broan Nutone 48 in. Range Hood with Internal Blower in Stainless Steel

BE6048TSS

Manufacturer Part #: E6048TSS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Cooktop lights

SPECIFICATIONS

ADA Compliant
No
AMP
9
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
1200
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
18 in
Sones
14.5
UL Listed
Yes
Volts
120V
Width
48 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday