481 CFM Bathroom Exhaust Fan in White Enamel

You last purchased this on
 
Broan

LoSone Select® 481 CFM Bathroom Exhaust Fan in White Enamel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

LoSone Select® 481 CFM Bathroom Exhaust Fan in White Enamel

  • Fast #
  • Part #BL500K
  • Item #2034468
  • Manufacturer Part #L500K
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4.4 Audible Sones for privacy while using your bathroom
  • Includes 8-way adjustable mounting brackets for easy ceiling-mount installation
  • 481 CFM, Whole home or Commercial Ventilation
  • CUL and UL Listed
  • Rugged galvanized steel housing design
  • AMCA licensed for air and sound performance
  • Quiet automatic backdraft dampers
  • Duct horizontally, vertically or in-line with separate adapter
  • Requires Certification

Specifications

AMP:
2.2
Application:
Residential
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
CFM:
481 ft3/min
CSA Certified:
No
Collection:
LoSone Select®
Color Finish Name:
White
Control Type:
Wall Control
Depth:
14 in
Dimmable:
No
Duct Size:
4-1/1 in x 18-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
11-3/4 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
14 in
Material:
Metal
Material Type:
Polymer
Maximum Airflow:
481
Origin:
Domestic
Power Source:
Electric
Product Type:
Vent Fan
RPM:
700
Shape:
Rectangular
Sones:
4.4
UL Listed:
Yes
Vent Duct Shape:
Rectangular
Volts:
120V
Watts:
232 W
Width:
23-1/4 in