Broan Nutone

49-1/4 in. Iron Steel Economic Ironing Center in Grey (Less Door)

Part #NAVD40N  |  Manufacturer Part #AVD40N

Height:

49-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No door
  • All metal construction
  • Ventilated Metal board
  • Hot Iron storage shelf and additional storage shelf
  • Recess mount or surface mount
  • Magnetic catch hardware
  • For left or right mounting

Documents

Specifications

Color Finish: Grey

Depth: 4 in

Height: 49-1/4 in

Material: Steel

Width: 14-1/4 in