5-3/4 in. 2-Note Door Chime in White

You last purchased this on
 
Broan

5-3/4 in. 2-Note Door Chime in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

5-3/4 in. 2-Note Door Chime in White

  • Fast #
  • Part #NLA130WH
  • Item #851122
  • Manufacturer Part #LA130WH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two notes
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-3/8 in
Height:
5-3/4 in
Volts:
16V
Width:
7-1/2 in