500 CFM Internal Blower for Power Packs and Inserts in Stainless Steel
Elite 500 CFM Internal Blower for Power Packs and Inserts in Stainless Steel
Frequently Purchased Together
Product Details
- 120V
- 1.8A
- 500 CFM
- Rough-in kit included
- Interior mounting
- Designed for use with the range master 64000 series
- HVI certified
- 3" ducting
Specifications
- AMP:
- 1.8
- Brand Model Compatibility:
- Power Packs and Inserts
- CEC Compliant:
- For Sale in CA
- CFM:
- 500 ft3/min
- Collection:
- Elite
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 8 in
- Duct Size:
- 3-1/4 in x 10 in
- Product Type:
- Blower
- Volts:
- 120V