0 items

Broan Nutone Elite 500 CFM Range Hood in Stainless Steel

BEW56SS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
2.88
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
500
Collection
Elite
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-3/4 in
Hood Vent Type
Wall Mount
Sones
10.5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday