6 x 18-3/4 x 6-5/8 in. Steel Roof Cap in Black

You last purchased this on
 
Broan

6 x 18-3/4 x 6-5/8 in. Steel Roof Cap in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

6 x 18-3/4 x 6-5/8 in. Steel Roof Cap in Black

  • Fast #
  • Part #B634M
  • Item #940981
  • Manufacturer Part #634M
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Black steel roof caps
  • Requires Certification

Specifications

AMP:
2.1
Application:
Residential
CFM:
245 ft3/min
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
6 in
Gauge (metal):
24 ga
Height:
6-5/8 in
Length:
18-3/4 in
Material:
Steel
Product Type:
Roof Cap
Vent Duct Shape:
Round
Volts:
120V
Watts:
166 W
Width:
14-1/4 in