60 min. Time Control in White
60 min. Time Control in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 60 minute time control
- Fits single gang box
- 120V, 20A; 240V, 10A
- "Continuous on" feature
Specifications
- AMP:
- 20
- Color Finish Name:
- White
- Volts:
- 120/240V