61W 15 min. Time Control in White

You last purchased this on
 
Broan

61W 15 min. Time Control in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

61W 15 min. Time Control in White

  • Fast #
  • Part #B61W
  • Item #2447894
  • Manufacturer Part #61W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 15 minute time control
  • Fits single gang box
  • 120V, 20A; 240V, 10A
  • Requires Certification

Specifications

AMP:
20
Color Finish Name:
White
Volts:
120/240V
Watts:
61 W