62W Time Control in White
62W Time Control in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 60 minute time control
- Two separate 120V, 15 amp rocker switches (20 amp total)
- 120V, 20A; 240V, 10A
- Fits two-gang box
Specifications
- AMP:
- 20
- Color Finish Name:
- White
- Volts:
- 120/240V