7 in. Round Transition for Range Hoods and Bath Ventilation Fans
7 in. Round Transition for Range Hoods and Bath Ventilation Fans
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3" x 10" to 7"
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 7 in
- Duct Size:
- 7 in
- Gauge (metal):
- 30 ga
- Height:
- 3-1/4 in
- Length:
- 10 in
- Material:
- Steel
- Width:
- 7 in