Broan Nutone

70 CFM Bathroom Exhaust Fan in White

Part #N695RB  |  Manufacturer Part #695RB

CFM:

70
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • B unit
  • For 690RA

Documents

Specifications

Brand Model Compatibility: 695 Fan

CEC Compliant: For Sale in CA

CFM: 70

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: No

Height: 1 in

Installation Type: Ceiling Mount

Length: 1-8/25 in

Material: [Plastic, Steel]

Material Type: Polymer

Product Type: [Fan Motor, Fan Grille]

Width: 1-7/50 in