70 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

70 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

70 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #N744NT
  • Item #2175499
  • Manufacturer Part #744NT
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1.5 Sones for Quiet performance, enough sound to know your fan is on.
  • 75-Watt incandescent bulb provides ample lighting (not included)
  • 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
  • Permanently lubricated AC motor engineered for continuous operation
  • UL listed for use in insulated ceilings (type I.C.) for your convenience
  • UL listed for safe use over bathtubs or showers when installed in a GFCI protected branch circuit and used with a PAR30L or PAR30LN bulb
  • UL and cUL listed, HVI-2100 certified for your safety and protection
  • Adjustable mounting brackets span up to 24 in. for convenient installation
  • Comparable to Broan Model 744
  • Requires Certification

Specifications

AMP:
1.2
Application:
Residential
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
CFM:
70 ft3/min
CSA Certified:
No
Color Finish Name:
White
Control Type:
Wall Control
Depth:
8-1/4 in
Diameter:
7-3/8 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
6-7/8 in
Installation Type:
Ceiling Mount
Length:
8-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Plastic
Material Type:
Polymeric
Maximum Airflow:
70
Number of Lights:
1
Origin:
Domestic
Power Source:
Electric
Product Type:
Vent Fan
Shape:
Round
Sones:
1.5
Type:
N744NT
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
125 W
Width:
12-3/4 in