70 CFM Bathroom Exhaust Fan and Light in White
70 CFM Bathroom Exhaust Fan and Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4.0 Audible Sones for privacy while using your bathroom
- Corrosion resistant galvanized steel housing stands up to moisture
- 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
- Can be installed over a tub or shower when connected in a GFI protected branch circuit
- Mounting brackets adjust for ceiling thickness up to 3/4 in.
- Type IC suitable for use under thermal insulation
- Installs in 2 in. x 6 in. construction, includes adjustable hanger bars to attach to 16 in. or 24 in. O.C. joists in new construction
- Uses one 100-Watt bulb (not included); light lens easily snaps on and off
- Brighter white grilles blend in to match most common ceiling paint
Specifications
- AMP:
- 2
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- CSA Certified:
- No
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 16-1/4 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 16-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Airflow:
- 70
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Rectangular
- Sones:
- 4.0
- Type:
- N668RP
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Weight:
- 7.4 lb
- Width:
- 9-7/8 in