70 cfm Fluorescent Light & Fan
70 cfm Fluorescent Light & Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plug-in motor and light
- Electronic ballast
- Quiet operation with molded polymeric duct collar and back draft damper
- For baths up to 65 square feet, other rooms up to 85 square feet
- Not for use in kitchens
- Type IC, sealed housing
- Suitable for use over tub or shower when installed in a GFI protected branch circuit
- Grille dimensions: 10 3/4" x 12 1/4"
- Duct size: 4"
Specifications
- AMP:
- 1.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- Color Finish Name:
- White
- Height:
- 5-3/4 in
- Length:
- 9 in
- Sones:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 9 in