0 items

Broan Nutone 8 x 3-1/4 in Transition and Damper

B459

Diameter

8 in

$32.57

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Diameter
8 in
Energy Star Compliant
No
Length
14 in
Material
Galvanized Steel
UL Listed
No
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday