Broan Nutone 80 cfm 1.1 Sones Ventilation Fan

NEZ80N

Manufacturer Part #: EZ80N

CFM

80

$101.68

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
0.3
CEC Compliant
For Sale in CA
CFM
80
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
5 in
Length
12 in
UL Listed
Yes
Width
10-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday