80 cfm 2.0 Sones Ceiling Mount Fan in White
80 cfm 2.0 Sones Ceiling Mount Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Coating:
- Galvanized
- Color Finish Name:
- White
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Sones:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 4 in