80 CFM Bathroom Exhaust Fan in Oil Rubbed Bronze
80 CFM Bathroom Exhaust Fan in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.8
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Coating:
- Galvanized
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 10-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/4 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Fluorescent
- Material:
- Steel, Plastic
- Material Type:
- Polymeric
- Sones:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 24.9 W
- Width:
- 8 in