800 CFM Extend In-Line Blower
800 CFM Extend In-Line Blower
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Specially designed resilient motor mounts and housing isolation mounts prevent vibration noise
- Flexible duct design allows straight-through or right-angle connections with built-in damper
- Works with many Elite hoods that require external blowers
- Includes a 10" round ductwork transition(s)
Specifications
- AMP:
- 3
- CEC Compliant:
- For Sale in CA
- CFM:
- 800 ft3/min
- Coating:
- Galvanized
- Material:
- Steel
- UL Listed:
- Yes
- Volts:
- 120V