9-1/2 in. Filter for 8 in. Fan
9-1/2 in. Filter for 8 in. Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use in kitchen exhaust applications
- Optional or replacement aluminum mesh grease filter
- Helps capture airborne grease and prevent grease buildup on the exhaust motor or in duct work
- Cleans easily in hot, sudsy water
- Clean monthly or more frequently, depending on cooking habits
- Fits NuTone® 8 in. utility fans and VG-54 damper (sold separately)
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- VG-54 Damper
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Energy Star Compliant:
- No
- Material:
- Aluminum
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Accessories
- Weight:
- 1.75 lb
- Width:
- 8 in