36 in. 430 cfm Under-Cabinet Range Hood in Black
Allure™ 36 in. 430 cfm Under-Cabinet Range Hood in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 3
- CEC Compliant:
- For Sale in CA
- CFM:
- 430 ft3/min
- Collection:
- Allure™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 20 in
- Energy Star Compliant:
- No
- Filter Type:
- Aluminum Mesh
- Height:
- 7-1/4 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Sones:
- 5.5
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 36 in