36 in. 430 CFM Under Cabinet Range Hood in Stainless Steel

You last purchased this on
 
Broan

Allure 36 in. 430 CFM Under Cabinet Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Allure 36 in. 430 CFM Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #BQS336SS
  • Item #3052873
  • Manufacturer Part #QS336SS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cooktop lights
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3
CEC Compliant:
For Sale in CA
CFM:
430 ft3/min
Collection:
Allure
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
20 in
Height:
7-1/4 in
Installation Type:
Under Cabinet
Light Bulb Type:
Halogen
Sones:
4.5
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
36 in