Broan Nutone Allure 42 in. 430 cfm Under Cabinet Range Hood in Bisque on Bisque

BQS342BC

Manufacturer Part #: QS342BC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CEC Compliant
For Sale in CA
Collection
Allure
Depth
20 in
Height
7-1/4 in
Hood Vent Type
Under Cabinet
Sones
1.5
Volts
120V
Width
42 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday