Broan Nutone

Allure II 30 in. 3-Speed Under-Cabinet Range Hood in Almond

Part #BQS230AA  |  Manufacturer Part #QS230AA

Color/Finish:
Almond

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cooktop lights

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CFM: 300

Collection: Allure II

Color Finish: Almond

Color Finish Category: Neutrals

Depth: 20 in

Height: 7-1/4 in

Hood Vent Type: Under Cabinet

Vent Type: Ducted

Volts: 120V

Width: 30 in