Broan Nutone

Allure II 36 in. Under-Cabinet Range Hood in Black

Part #BQS236BL  |  Manufacturer Part #QS236BL

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 36"
  • Slim designer style
  • Multi venting options
  • 300 CFM operation

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CFM: 300

Collection: Allure II

Color Finish: Black

Color Finish Category: Blacks

Depth: 20 in

Height: 7-1/4 in

Hood Vent Type: Under Cabinet

Vent Type: Ducted

Volts: 120V

Width: 36 in