Broan Nutone Ballista 48 in. Range Hood in Stainless Steel

B614804EX

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cooktop lights

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CEC Compliant
For Sale in CA
Collection
Ballista
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
20-1/4 in
Height
46 in
Hood Vent Type
Wall Mount
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday