Broan Nutone Ultra Silent™ Bath Exhaust Fan
BQTRE
CFM
SPECIFICATIONS
- CEC Compliant
- For Sale in CA
- CFM
- 80
- Collection
- Ultra Silent™
- Color Finish
- White
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Height
- 7-5/8 in
- Length
- 10-1/2 in
- Material
- Galvanized Steel, Plastic
- Sones
- 0.80
- UL Listed
- Yes
- Width
- 11-3/8 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday