Bathroom Exhaust Fan in White
Bathroom Exhaust Fan in White
Package Quantity Info:
EA: 1 IP: 1 PT: 56-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Select your bulb, up to 100W (bulb not included)
- Adjustable mounting brackets for easy of installation
- 1,300-Watt heater at 120 Volts providing instant heat when you want it
- All air and sound ratings are HVI Certified
- Fits in 2" x 6" ceiling construction
- Rugged galvanized steel housing stands up to moisture
- Automatic-reset thermal protection
- UL listed for use in insulated ceilings (Type IC)
Specifications
- AMP:
- 11.9
- Application:
- Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- No
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 16-3/4 in
- Dimmable:
- No
- Duct Size:
- Round
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 16-3/4 in
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Material Type:
- Polymeric
- Number of Lights:
- 1
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Rectangular
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 1428 W
- Weight:
- 9.96 lb
- Width:
- 10-5/8 in