Broan Nutone

Bathroom Exhaust Fan in White

Part #N682NT  |  Manufacturer Part #682NT

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duct-free
  • With plastic grille
  • Includes activated charcoal filter

Specifications

Color Finish: White

Energy Star Compliant: No

Height: 3-3/4 in

Installation Type: Ceiling Mount, Wall Mount

Length: 8-1/2 in

Material: Plastic, Steel

Material Type: Polymeric

Type: N682NT

UL Listed: Yes

Volts: 120V

Width: 8-1/2 in