Bathroom Fan Motor Assembly for 686, M686, 687 and 8870 Ventilation Fans
Bathroom Fan Motor Assembly for 686, M686, 687 and 8870 Ventilation Fans
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 686, M686, 687 and 8870 Ventilation Fans
- Diameter:
- 6-1/2 in
- Energy Star Compliant:
- No
- Material:
- Plastic
- Type:
- Fan Motor
- UL Listed:
- No