Blower Assembly

You last purchased this on
 
Broan

Blower Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Blower Assembly

  • Fast #
  • Part #BSV12912
  • Item #7206612
  • Manufacturer Part #SV12912
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
21 in
Length:
21 in
Product Type:
Blower Assembly
UL Listed:
No
Volts:
120V
Width:
19 in