Non-Duct Kit for PM250 Power Pack in Stainless Steel
PM Series Non-Duct Kit for PM250 Power Pack in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes charcoal filter, soffit grille, 90° stack boot, and 7" round duct
- Fits PM250
Documents
Specifications
- Brand Model Compatibility:
- PM250 Power Pack
- Collection:
- PM Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-3/4 in
- Duct Size:
- 7 in
- ETL Listed:
- No
- Installation Type:
- Freestanding
- Product Type:
- Non-Duct Kit
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 30 in