250 W Infrared Bulb Electric Heater
Model 161 250 W Infrared Bulb Electric Heater
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-bulb heater
- Adjustable mounting brackets with keyhole slots that span up to 24"
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 8 3/8" L x 8 1/8" W x 6" H
- Use 250W BR40 size infrared bulbs
Documents
Specifications
- AMP:
- 2.1
- Collection:
- Model 161
- Configuration:
- Vertical
- Depth:
- 8-3/8 in
- ETL Listed:
- No
- Height:
- 6 in
- Power Source:
- Electric
- Type:
- B161
- Volts:
- 120V
- Watts:
- 250 W
- Width:
- 8-1/8 in