Broan Nutone

Ceiling Radiation Dampers Galvanized Steel and Stainless Steel

Part #BRDFQL  |  Manufacturer Part #RDFQL

Material:

Galvanized Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: QTXE080FLT and QTXE110FLT Ventilation Fans

Damper Type: Ceiling Radiation Dampers

Height: 2 in

Length: 11-5/8 in

Material: [Galvanized Steel, Stainless Steel]

UL Listed: Yes

Width: 10-3/4 in