Broan Nutone Decorative Bath Fan with Light

N754NT

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 70 CFM
  • White alabaster glass

SPECIFICATIONS

AMP
2.2
CEC Compliant
For Sale in CA
CFM
70
Color Finish
Satin Nickel
Energy Star Compliant
No
Height
5-3/4 in
Length
8 in
Material
Glass
Sones
3.5
UL Listed
Yes
Volts
120V
Watts
60
Width
8-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday