0 items

Broan Nutone Soffit Decorative Flue Extension in Stainless Steel

BAEE602SS

Width

Starting at $209.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
No
Brand Model Compatibility
E60000 Range Hoods
Collection
Soffit
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
GSA Approved
No
Height
12 in
Type
Flue Extension
UL Listed
No
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday