0 items

Broan Nutone Door Speaker for Intercom

NNDB300

Color Finish

Starting at $47.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CE Approved
No
Color Finish
White
Depth
1-3/8 in
Height
6-5/16 in
Width
4-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday