Broan Nutone RangeMaster® Downdraft External Blower in Stainless Steel

BRMDD04EX

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
6
CEC Compliant
For Sale in CA
CFM
500
Collection
RangeMaster®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7 in
Height
29-1/2 in
Hood Vent Type
Downdraft
Sones
7.0
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday